Skip Content
GLOVES NEOPRENE 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVES NEOPRENE 14IN

ULTRAFLEX II NEOPRENE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM3414-9
  • Mfr. Model # 3414-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2412
  • Shipping Weight 35.0 lbs

Product Details

Blue 14 inch Neoprene gauntlet rough finish. 100% interlock cotton liner. CFIA approved.

Technical Specs

  • Lining Interlock Knit
  • Cuff Gauntlet
  • Glove Length 14"
  • Glove Size 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list