GLOVES NEOPRENE 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES NEOPRENE 14IN

ULTRAFLEX II NEOPRENE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM3414-8
  • Mfr. Model # 3414-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2412
  • Shipping Weight 0.36 lbs

Product Details

Blue 14 inch Neoprene gauntlet rough finish. 100% interlock cotton liner. CFIA approved.

Technical Specs

  • Size 8
  • Thickness Light Weight
  • Lining Interlock Knit
  • Finish Rough
  • Length 14"
  • Cuff Gauntlet
  • Glove Length 14"
  • Glove Size 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list