Skip Content
GLOVES NEOPRENE 11IN UNLINED LGE SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NEOPRENE 11IN UNLINED LGE SZ

BOSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BSS01-1119-9
  • Mfr. Model # 01-1119-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Gloves
  • Size Large
  • Length 11"
  • Lining Unlined
  • Material Neoprene
  • Glove Length 11"
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list