Skip Content
GLOVES NEOP/FLOCK 24 MIL 12IN BK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NEOP/FLOCK 24 MIL 12IN BK XL

CHLOROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM723-10
  • Mfr. Model # 723-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Glove Length 12"
  • Glove Color Family Black
  • Glove Size X-Large
  • Glove Thickness 24.00 mil
  • Colour Black
  • Application Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
  • Item Chemical Resistant Gloves
  • Cuff Straight
  • Resists Abrasion, Cut, Puncture, Oils, Chemicals, The Effects of Heat, Sunlight, Ozone and Aging
  • Special Features Chloroflex Delivers Excellent Protection
  • Standards In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005
  • Chemical Resistant Glove Material Neoprene
  • Lining Flock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list