GLOVES NEEDLESTICK + CUT RESIST LIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES NEEDLESTICK + CUT RESIST LIN

HEXARMOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HEX6044S
  • Mfr. Model # 6044-S (7)
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2458
  • Shipping Weight 0.31 lbs

Product Details

Pointguard(R) X glove, needle stick and cut resistant liner, size small.

Technical Specs

  • Item Glove, Needlestick and Cut Resistant Liner
  • Application Recycling Sorting, Medical Waste Handling, Sharps Handling
  • Gauge N/A
  • Colour Black
  • Cuff Elastic
  • Weight 0.50 lb.
  • Standards CE 4523 , ANSI/ISEA CUT 5
  • ANSI/ISEA Cut Level 5
  • Back Material Lightweight spandex
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Abrasion Level Not Tested
  • Thumb Style Straight
  • Stitching Material Core Spun Thread
  • ANSI Cut Grams Greater than 6000
  • ANSI Abrasion Cycles No tested - ANSI standard
  • Finger Style Full
  • Finger Material Cotton Shell
  • ANSI Puncture Newtons 103
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list