Skip Content
GLOVES NE5 GREEN NITRIL EXAM PF XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NE5 GREEN NITRIL EXAM PF XL

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON995
  • Mfr. Model # 995
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Technical Specs

  • Application Examination, Food Processing
  • Colour Green
  • Item Disposable Gloves
  • Length 9.5"
  • Material Nitrile
  • Size X-Large
  • Cuff Beaded
  • Grade A
  • Standards CFIA
  • Sold As Box of 100
  • Color Family Greens
  • Powdered/Powder Free Powder Free
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size X-Large
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list