Skip Content
GLOVES NE1 NITRILE EXAM PF XLGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES NE1 NITRILE EXAM PF XLGE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON9193
  • Mfr. Model # 9193
  • UNSPSC # 42132205
  • CATALOGUE PAGE # 2197
  • Shipping Weight 0.88 lbs

Technical Specs

  • Item Disposable Gloves
  • Application Beauty, Cosmetology, Dental, Hygienics, EMS, Paramedics, Fishery, Aquaculture, Food Preparation, Food Service, Laboratory, Clinical, Medical, Examination, Veterinary
  • Colour Light Blue
  • Length 9.5"
  • Material Nitrile
  • Size X-Large
  • Standards CFIA
  • Grade A
  • Powdered/Powder Free Powder Free
  • Sold As Box of 100
  • Cuff Beaded
  • Color Family Blue
  • Special Features Reduces Hand Fatigue, Tears Off During Donning Where Pinhole is Present
  • Resists Chemical, Solvent Resistance
  • Lining N/A
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Palm Thickness 2.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Thickness 0.05 mil
  • Disposable Glove Palm Thickness Range 2.00 - 2.99 mil
  • Glove Size X-Large
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list