Skip Content
GLOVES N2 NITRILE LP BLUE MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES N2 NITRILE LP BLUE MED

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON933
  • Mfr. Model # 933
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Application Beauty, Cosmetology, Fishery, Aquaculture, Food and Beverage Processing, Food Service, General Purpose, Inspection, Quality Control, Maintenance, Printing
  • Colour Blue
  • Item Disposable Gloves
  • Length 9.5"
  • Material Nitrile
  • Size Medium
  • Grade A
  • Cuff Beaded
  • Standards CFIA
  • Sold As Box of 100
  • Color Family Blue
  • Powdered/Powder Free Powdered
  • Resists Chemical, Solvent Resistance
  • Special Features Reduces Hand Fatigue, Tears Off During Donning Where Pinhole is Present
  • Lining N/A
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Palm Thickness 4.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size Medium
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list