Skip Content
GLOVES N2 NITRILE LP BLUE LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES N2 NITRILE LP BLUE LGE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON943
  • Mfr. Model # 943
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Technical Specs

  • Application Beauty, Cosmetology, Fishery, Aquaculture, Food and Beverage Processing, Food Service, General Purpose, Inspection, Quality Control, Maintenance, Printing
  • Colour Blue
  • Item Disposable Gloves
  • Length 9.5"
  • Material Nitrile
  • Size Large
  • Cuff Beaded
  • Grade A
  • Sold As Box of 100
  • Standards CFIA
  • Color Family Blue
  • Powdered/Powder Free Powdered
  • Special Features Reduces Hand Fatigue, Tears Off During Donning Where Pinhole is Present
  • Lining N/A
  • Resists Chemical, Solvent Resistance
  • Latex Content Latex Free
  • Palm Thickness 4.00 mil
  • Glove Finish Type Textured
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Material Nitrile
  • Glove Size Large
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list