Skip Content
GLOVES N DEX PWD FREE BLUE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES N DEX PWD FREE BLUE 100/BX

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM6005PF-S
  • Mfr. Model # 6005PF-S
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

N-Dex(R) original glove, powder-free, rolled cuff, size small.

Technical Specs

  • Colour Blue
  • Application Public Utilities, Electronics
  • Item Disposable Gloves
  • Cuff Rolled
  • Special Features Low Modulus
  • Standards
  • Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Latex Free
  • Powdered/Powder Free Powder Free
  • Glove Texture Location Smooth
  • Palm Thickness 4.00 mil
  • Finger Thickness 4.00 mil
  • Aloe Inner Surface No
  • Cuff Thickness 4.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Glove Size Small
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list