Skip Content
GLOVES N DEX NITRL 9 1/2IN BL 1C/DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES N DEX NITRL 9 1/2IN BL 1C/DI

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM7005XXL
  • Mfr. Model # 7005XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Light Blue
  • Application Petrochemical, Mechanical, Janitorial, Health Care, Pharmaceutical, Food Processing, Chemical, Automotive
  • Item Disposable Gloves
  • Cuff Rolled Beaded
  • Special Features Low Modulus
  • Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Standards Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-200
  • Lining Disposable
  • Powdered/Powder Free Powdered
  • Metal Detectable No
  • Latex Content Latex Free
  • Palm Thickness 4.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Industrial
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Glove Size 2X-Large
  • Sterile/Non-Sterile Non-Sterile
  • Glove Texture Location Smooth
  • Finger Thickness 4.00 mil
  • Cuff Thickness 4.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list