GLOVES N DEX NITRL 9 1/2IN BL 1C/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES N DEX NITRL 9 1/2IN BL 1C/BX

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM7005S
  • Mfr. Model # 7005S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Product Details

N-Dex(R) low-modulus formulation reduces hand fatigue caused by elastomeric stress and provides much greater puncture resistance than natural rubber and vinyl disposables of comparable millage thickness.

Technical Specs

  • Colour Light Blue
  • Application Petrochemical, Mechanical, Janitorial, Health Care, Pharmaceutical, Food Processing, Chemical, Automotive
  • Item Disposable Gloves
  • Cuff Rolled Beaded
  • Special Features Low Modulus
  • Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Standards Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-200
  • Metal Detectable No
  • Lining Disposable
  • Powdered/Powder Free Powdered
  • Latex Content Latex Free
  • Glove Texture Location Smooth
  • Palm Thickness 4.00 mil
  • Finger Thickness 4.00 mil
  • Cuff Thickness 4.00 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Disposable Glove Grade Industrial
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size Small
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list