GLOVES N DEX NITR PWD FREE BL 50/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES N DEX NITR PWD FREE BL 50/BX

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM8005PF-M
  • Mfr. Model # 8005PF-M
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Product Details

N-Dex(R) plus is 8 mils thick, powder free, low-modulus, blue-coloured, 9-1/2 inches long, and Ambidextrous. Intended for occupational health and safety use only. Not for medical use.

Technical Specs

  • Item Disposable Gloves
  • Application Food, Medical, Labs and Pharmaceutical
  • Colour Blue
  • Cuff Rolled Beaded
  • Special Features Low Modulus
  • Standards Category III CE Compliant 0123, EN388 1000, EN374-3 JKL, EN374-2, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
  • Resists Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Lining Unlined
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Palm Thickness 8.00 mil
  • Glove Texture Location Smooth
  • Cuff Thickness 8.00 mil
  • Finger Thickness 8.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size Medium
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list