GLOVES N DEX NITR PWD FREE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GLOVES N DEX NITR PWD FREE 100/BX

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM6205PF-XL
  • Mfr. Model # 6205PF-XL
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Product Details

N-Dex( R) BWC. Pink 100% nitrile glove. Powder free, ambidextrous, 4 mils, 9.5 inch (24 cm) long. Textured fingertips. Class 2 medical glove. Sold by box of 100. Size: X-Large.

Technical Specs

  • Sterile/Non-Sterile Non-Sterile
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile
  • Glove Size X-Large
  • Glove Length 9-1/2"
  • Cuff Beaded
  • Standards NFPA 1999 Emergency Medical Operations, In Compliance 21 CFR, Parts 170-199
  • Colour Pink
  • Resists Bloodborne Pathogen
  • Item Disposable Gloves
  • Application Patient Exam, Chemotherapy Administration, Clinical Laboratory and Critical Environments
  • Lining Unlined
  • Latex Content Latex Free
  • Palm Thickness 4.00 mil
  • Glove Texture Location Fingers Only
  • Finger Thickness 4.00 mil
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Cuff Thickness 4.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list