Skip Content
GLOVES N DEX NITR PWD FREE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES N DEX NITR PWD FREE 100/BX

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM6205PF-M
  • Mfr. Model # 6205PF-M
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Product Details

N-Dex( R) BWC. Pink 100% nitrile glove. Powder free, ambidextrous, 4 mils, 9.5 inch (24 cm) long. Textured fingertips. Class 2 medical glove. Sold by box of 100. Size: Medium.

Technical Specs

  • Application Public Utilities, Janitorial, Health Care, Pharmaceutical, Food Processing
  • Item Disposable Gloves
  • Special Features Low Modulus
  • Colour Pink
  • Resists Bloodborne Pathogen
  • Metal Detectable No
  • Cuff Rolled Beaded
  • Standards NFPA 1999 Emergency Medical Operations, In Compliance 21 CFR, Parts 170-199
  • Lining Unlined
  • Powdered/Powder Free Powder Free
  • Glove Texture Location Fingers Only
  • Latex Content Latex Free
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Palm Thickness 4.00 mil
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Grade Exam, Medical
  • Glove Size Medium
  • Disposable Glove Material Nitrile
  • Sterile/Non-Sterile Non-Sterile
  • Cuff Thickness 4.00 mil
  • Finger Thickness 4.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list