GLOVES N DEX NITR PWD FREE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GLOVES N DEX NITR PWD FREE 100/BX

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM6205PF-L
  • Mfr. Model # 6205PF-L
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Product Details

N-Dex( R) BWC. Pink 100% nitrile glove. Powder free, ambidextrous, 4 mils, 9.5 inch (24 cm) long. Textured fingertips. Class 2 medical glove. Sold by box of 100. Size: Large.

Technical Specs

  • Sterile/Non-Sterile Non-Sterile
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"
  • Glove Size Large
  • Colour Pink
  • Application Patient Exam, Chemotherapy Administration, Clinical Laboratory and Critical Environments
  • Item Disposable Gloves
  • Lining Unlined
  • Standards NFPA 1999 Emergency Medical Operations, In Compliance 21 CFR, Parts 170-199
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Texture Location Fingers Only
  • Palm Thickness 4.00 mil
  • Finger Thickness 4.00 mil
  • Cuff Thickness 4.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Beaded
  • Resists Bloodborne Pathogen

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list