Skip Content
GLOVES MW WNTR ARMOR SZ L/10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES MW WNTR ARMOR SZ L/10

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMCW-WA010
  • Mfr. Model # MCW-WA010
  • UNSPSC # 46181538
  • CATALOGUE PAGE # 2439
  • Shipping Weight 0.3 lbs

Product Details

Cold weather winter armor gloves. Sure Grip second layer fingertip reinforcements. Two-piece rubberized Sure Grip palm. Neoprene thumb with light fleece lining. Back of hand nylon outer shell with insulation and light fleece lining. Spandex knuckle with EVA foam rib. Nylon forchettes with light fleece lining. Thinsulate C-40 insulation and fleece lining.

Technical Specs

  • Cut Gunn
  • Colour Black
  • Size Large
  • Temp. Range 0 Degrees - 200 Degrees F
  • Item Winter Impact
  • Cuff Safety
  • Closure Type Hook and loop
  • Lining C40 Thinsulate(TM)
  • Thumb Style Straight
  • Back Material Deerskin Leather
  • Knuckle Padding Material EVA Foam
  • Stitching Material Nylon
  • Finger Style Full
  • Palm Material Rubberized Synthetic Leather

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list