GLOVES MW WNTR ARMOR PRO SZ XL/11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES MW WNTR ARMOR PRO SZ XL/11

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMCW-WP011
  • Mfr. Model # MCW-WP011
  • UNSPSC # 10001395
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Cold weather winter armor pro gloves. Dual layered Material4X(R) fingertips. Nylon forchettes with light fleece lining. EVA foam palm padding. TPR finger protection with expansion slots for easy bending. Spandex accordion knuckle with water barrier.

Technical Specs

  • Size X-Large
  • Colour Gray/Black
  • Item Cold Protection Gloves
  • Cut Gunn
  • Temp. Range 0 Degrees F - 200 Degrees F
  • Closure Type Hook-and-Loop
  • Cuff Shirred
  • Lining Fleece/Thinsulate
  • Palm Material Rubberized Synthetic Leather
  • Back Material Deerskin Leather
  • Thumb Style Straight
  • Knuckle Padding Material Nylon/Foam
  • Stitching Material Nylon
  • Finger Style Full
  • Thumb Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list