Skip Content
GLOVES MW WNTR ARMOR PRO SZ L/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES MW WNTR ARMOR PRO SZ L/12

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMCW-WP012
  • Mfr. Model # MCW-WP012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black/Gray
  • Cut Gunn
  • Item Cold Protection Gloves
  • Size 2XL
  • Temp. Range 0 Degrees F - 200 Degrees F
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Lining Fleece/Thinsulate
  • Palm Material Rubberized Synthetic Leather
  • Thumb Style Straight
  • Back Material Deerskin Leather
  • Knuckle Padding Material Nylon/Foam
  • Stitching Material Nylon
  • Finger Style Full
  • Thumb Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list