Skip Content
GLOVES MW WNTR ARMOR PRO SZ L/10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES MW WNTR ARMOR PRO SZ L/10

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMCW-WP010
  • Mfr. Model # MCW-WP010
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Cold weather winter armor pro gloves. Dual layered Material4X(R) fingertips. Nylon forchettes with light fleece lining. EVA foam palm padding. TPR finger protection with expansion slots for easy bending. Spandex accordion knuckle with water barrier.

Technical Specs

  • Colour Gray/Black
  • Size Large
  • Item Cold Protection Gloves
  • Temp. Range 0 Degrees F - 200 Degrees F
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Palm Material Rubberized Synthetic Leather
  • Back Material Deerskin Leather
  • Lining Fleece/Thinsulate
  • Thumb Style Straight
  • Stitching Material Nylon
  • Knuckle Padding Material Nylon/Foam
  • Finger Style Full
  • Thumb Material Neoprene
  • Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list