GLOVES MINERS SIZE XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES MINERS SIZE XXL

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-1-10685X2L
  • Mfr. Model # 20-1-10685X2L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Hi-viz, waterproof miners glove. Fluorescent orange spandex back with reflective knuckle. Synthetic leather palm with reinforced abrasion resistant patches. Waterproof barrier.

Technical Specs

  • Item Hi-Viz Waterproof Miner's Gloves
  • Size 2X-Large
  • Palm Construction Abrasion Resistant
  • Palm Material Synthetic Leather
  • Knuckle Padding Material Foam Knuckle
  • Sub-Category Performance Gloves

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list