GLOVES MINER C100 THINSULATE SZ MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES MINER C100 THINSULATE SZ MED

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG20-9-10684M
  • Mfr. Model # 20-9-10684M
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Hi-viz, waterproof miners glove. Fluorescent orange spandex back with reflective knuckle. Microfiber palm. Waterproof barrier.

Technical Specs

  • Colour Fluorescent Orange
  • Item Hi-viz Excavating Glove
  • Size Medium
  • Cut foam padded reflective knuckle, rubber finger pads.
  • Length 10
  • Temp. Range N/A
  • Palm Material Microfibre
  • Coating Material non coated
  • Knuckle Padding Material Foam Knuckle
  • Closure Type Hook and Loop
  • Thumb Style Wing
  • Finger Material synthetic leather with nylon back
  • Back Material Hi-viz Fluorescent Orange Spandex with Foam pad inserts
  • Lining C-40 Thinsulate(TM), breathable waterproof barrier
  • Finger Style Full
  • Thumb Material Synthetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list