Skip Content
GLOVES MICROTOUCH NITRILE XL 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES MICROTOUCH NITRILE XL 100/BX

MICRO-TOUCH NITRILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL4008
  • Mfr. Model # 4008
  • UNSPSC # 42132203
  • CATALOGUE PAGE # 2198
  • Shipping Weight 1.51 lbs

Product Details

Micro-touch nitrile powder-free examination gloves. 100% acrylonitrile butadiene, blue colour, beaded cuff and textured finger tips. Size extra large. The combination results in garments that are exceptionally comfortable and durable. This fabric also pro

Technical Specs

  • Item Micro-Touch(R) Nitrile Textured Examination Gloves
  • Size X-Large
  • Cuff Beaded
  • Colour Blue
  • Resists Excellent Chemical and Puncture Resistance
  • Special Features Textured to Enhanced Grip, Excellent Tactile Sensitivity
  • Standards ASTM D6978
  • Glove Finish Type Textured
  • Powdered/Powder Free Powder Free
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"
  • Glove Size X-Large

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List