Skip Content
GLOVES MICRO-TOUCH NITRILE M 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES MICRO-TOUCH NITRILE M 100/BX

MICRO-TOUCH NITRILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL4004
  • Mfr. Model # 4004
  • UNSPSC # 42132203
  • CATALOGUE PAGE # 2198
  • Shipping Weight 1.3 lbs

Product Details

Micro-touch nitrile powder-free examination gloves. 100% acrylonitrile butadiene, blue colour, beaded cuff and textured finger tips. Size medium. The combination results in garments that are exceptionally comfortable and durable. This fabric also provides

Technical Specs

  • Item Micro-Touch(R) Nitrile Textured Examination Gloves
  • Size Medium
  • Colour Blue
  • Cuff Beaded
  • Special Features Textured to Enhanced Grip, Excellent Tactile Sensitivity
  • Resists Excellent Chemical and Puncture Resistance
  • Powdered/Powder Free Powder Free
  • Standards ASTM D6978
  • Glove Finish Type Textured
  • Glove Size Medium
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list