GLOVES MICRO-TOUCH NITRILE L 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES MICRO-TOUCH NITRILE L 100/BX

MICRO-TOUCH NITRILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL4006
  • Mfr. Model # 4006
  • UNSPSC # 42132203
  • CATALOGUE PAGE # 2198
  • Shipping Weight 1.42 lbs

Product Details

Micro-touch nitrile powder-free examination gloves. 100% acrylonitrile butadiene, blue colour, beaded cuff and textured finger tips. Size large. The combination results in garments that are exceptionally comfortable and durable. This fabric also provides

Technical Specs

  • Item Micro-Touch(R) Nitrile Textured Examination Gloves
  • Colour Blue
  • Cuff Beaded
  • Special Features Textured to Enhanced Grip, Excellent Tactile Sensitivity
  • Resists Excellent Chemical and Puncture Resistance
  • Standards ASTM D6978
  • Powdered/Powder Free Powder Free
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"
  • Glove Size Large

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list