GLOVES METALIST SIZE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES METALIST SIZE 8

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL28-507-8
  • Mfr. Model # 28-507-8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Fabrication And Assembly Of Oily Sheet Metal And Stamped Parts
  • Colour Maroon
  • Item Cut Resistant Gloves
  • Cuff Safety
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Straight
  • ANSI/ISEA Puncture Level 2
  • Finger Style Full Finger
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • Suggested Use Environment Oily
  • Glove Coating Finish Smooth
  • Glove Size Medium
  • Glove Cut Clute
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list