GLOVES METALIST SIZE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES METALIST SIZE 10

METALIST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL28-507-10
  • Mfr. Model # 28-507-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Colour Brown
  • Application Fabrication And Assembly Of Oily Sheet Metal And Stamped Parts
  • Item Cut Resistant Gloves
  • Standards ANSI CUT 2 , ANSI ABRASION 3 , EN388 4342
  • Cuff Safety
  • Palm Material Foam Nitrile
  • Back Material DuPont(TM) Kevlar(R) and Cotton
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level 2
  • Thumb Style Wing
  • Finger Style Full
  • Abrasion Resistant Yes
  • Suggested Use Environment Oily
  • Puncture Resistant Yes
  • Glove Coating Finish Foam
  • Glove Size X-Large
  • Glove Cut Clute
  • Glove Coating Material Nitrile
  • Series Metalist
  • Weight Medium
  • Knuckle Padding Material None
  • Stitching Material Polyester
  • ANSI Abrasion Cycles 4018
  • ANSI Cut Grams 623
  • ANSI Puncture Newtons 66
  • Finger Material Kevlar(R)/Cotton/Nitrile
  • Glove Length 11"
  • Glove Coating Coverage 3/4 Dip
  • Glove Hand Style Left and Right
  • Glove Lining Material - Cut Resistant Cotton, Kevlar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list