GLOVES MEMPHIS MULTITASK W/LIGHTS L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES MEMPHIS MULTITASK W/LIGHTS L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF924L
  • Mfr. Model # 924L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Two high-intensity LED lights per pair with battery life of 14 hours. Four attachment points for pinpointed light assistance in dark or low-light environments. Synthetic leather with micro-textured, grip enhancing polymer on fingertips. Reinforced, foam padded palm. Foam lined winter camo option.

Technical Specs

  • Colour Red/Black
  • Application Baggage Handling
  • Item Multi-Task gloves
  • Hand N/A
  • Cuff Adjustable Closure
  • Standards N/A
  • Lining Unlined
  • Sold As Pair
  • Thumb Style Wing
  • Leather Palm Process N/A
  • Stitching Material Polyester/Cotton
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list