Skip Content
GLOVES MEMPHIS MULTI CAMO W/LGHTS S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES MEMPHIS MULTI CAMO W/LGHTS S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF924CS
  • Mfr. Model # 924CS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Two high-intensity LED lights per pair with battery life of 14 hours. Four attachment points for pinpointed light assistance in dark or low-light environments. Synthetic leather with micro-textured, grip enhancing polymer on fingertips. Reinforced, foam padded palm. Foam lined winter camo option.

Technical Specs

  • Colour Green/Brown
  • Size Small
  • Application Baggage Handling, Agriculture, Automotive , Automotive, Assembly, Carpentry, Cold Storage, Applications, Construction, Demolition, Farming, Landscaping
  • Cut Suede Synthetic
  • Item Multi-Task gloves
  • Cuff Adjustable Closure
  • Standards N/A
  • Back Material Camo Material
  • Sold As Pair
  • Thumb Style Wing
  • Stitching Material Poly/Cotton
  • Hand N/A
  • Lining Thermosock
  • Leather Palm Process N/A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List