GLOVES,MEDICAL,GREEN,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,MEDICAL,GREEN,XXL

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFN885
  • Mfr. Model # N88-5 XXL
  • UNSPSC # 53102500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.03 lbs

Technical Specs

  • Application General Purpose
  • Colour Green
  • Item Gloves
  • Special Features Green, Nitrile, Non-Sterile, Ambidextrous, Fully Textured, Beaded Cuff, For Single Use Only,Non-Latex
  • Resists FDA Cleared Low Dermatitis Claim, Which Means Sensation, Gloves Have, Been Clinically Shown To Reduce Incidence, Of The Redness and Itching Associated, With Contact Dermatitis
  • Standards ASTM D6319, US QSR/FDA 510(K)
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Palm Thickness 5.10 mil
  • Glove Texture Location Palm and Fingers
  • Finger Thickness 5.90 mil
  • Cuff Thickness 3.90 mil
  • Aloe Inner Surface Yes
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Beaded
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Size 2X-Large
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list