Skip Content
GLOVES,MEDICAL EXAMINATION,BLUE,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,MEDICAL EXAMINATION,BLUE,XS

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFN190
  • Mfr. Model # N19-0 XS
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 2395
  • Shipping Weight 1.22 lbs

Technical Specs

  • Application General Purpose
  • Colour Blue
  • Item Gloves
  • Resists Blood, Pathegens, Punctures, Durable and Puncture Resistant
  • Standards ASTM D6319, US QSR/FDA 510(K)
  • Special Features Non-Sterile, Ambidextrous, Fully Textured, Beaded Cuff, Single Use Only, Latex Free
  • Latex Content Latex Free
  • Powdered/Powder Free Powder Free
  • Metal Detectable No
  • Glove Texture Location Palm and Fingers
  • Palm Thickness 3.90 mil
  • Finger Thickness 4.70 mil
  • Cuff Thickness 3.50 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Beaded
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"
  • Glove Size X-Small
  • Lining Unlined
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list