GLOVES,MEDICAL,BLUE,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,MEDICAL,BLUE,XL

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFN294
  • Mfr. Model # N29-4 XL
  • UNSPSC # 53102500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs

Technical Specs

  • Application General Purpose
  • Item Gloves
  • Colour Blue
  • Special Features Non-Sterile, Ambidextrous, Textured Fingers, Beaded Cuff, For Single Use Only, Non-Latex
  • Resists Blood, Pathegens, Punctures, Durable and Puncture Resistant, Enhanced Tactile Sensitivity
  • Standards ASTM D6319, US QSR/FDA 510(K)
  • Powdered/Powder Free Powder Free
  • Metal Detectable No
  • Latex Content Latex Free
  • Glove Texture Location Fingers Only
  • Palm Thickness 3.10 mil
  • Finger Thickness 3.50 mil
  • Cuff Thickness 2.80 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Beaded
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Length 9-3/4"
  • Glove Size X-Large
  • Lining Unlined
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list