Discontinued with Replacement
GLOVES,MEDICAL,BLUE,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES,MEDICAL,BLUE,S

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFSEC375S
  • Mfr. Model # SEC-375-S
  • UNSPSC # 53102500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
GLOVES SUPRENO PF NTRILE SML DI

Your Price: NA

Technical Specs

  • Colour Blue
  • Item Gloves
  • Application General Purpose
  • Special Features Extended Cuff, AdvancedNitrile Formulation Offers Up To 3 TimesThe Puncture Resistance Of Latex OrVinyl Disposable Gloves. Combined WithThe Lowest Acceptable Pinhole Rates(Aql 0.65) These Gloves Help Set A NewStandard In Protection.
  • Metal Detectable No
  • Resists Type 1 Allergies, Bloods, Bodily Fluids, Analytical Testing/ Products, Cleaning Solutioins, Phlebotomy, Fish Processing, Tatoo Ink, Washing Tools
  • Standards ASTM / EN
  • Latex Content Latex Free
  • Powdered/Powder Free Powder Free
  • Glove Texture Location Fingers Only
  • Aloe Inner Surface No
  • Finger Thickness 5.50 mil
  • Palm Thickness 5.50 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Thickness 5.50 mil
  • Cuff Beaded
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Material Nitrile
  • Glove Length 11-3/4"
  • Glove Size Small
  • Lining Unlined
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list