GLOVES,MEDICAL,BLUE,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,MEDICAL,BLUE,S

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFN731
  • Mfr. Model # N73-1 S
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 2395
  • Shipping Weight 1.01 lbs

Technical Specs

  • Application General Purpose
  • Item Gloves
  • Colour Blue
  • Standards ASTM D6319, US QSR/FDA 510(K), Low Dermatitis Potential
  • Resists FDA Cleared Low Dermatitis Claim, Which Means Sensation, Gloves Have, Been Clinically Shown To Reduce Incidence, Of The Redness and Itching Associated, With Contact Dermatitis
  • Metal Detectable No
  • Special Features Blue, Nitrile, Non-Sterile, Ambidextrous, Textured Fingers, Beaded Cuff, For Single Use Only, Non-Latex
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Texture Location Fingers Only
  • Palm Thickness 2.40 mil
  • Finger Thickness 3.90 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Cuff Thickness 3.00 mil
  • Cuff Beaded
  • Disposable Glove Palm Thickness Range 2.00 - 2.99 mil
  • Glove Length 9-1/2"
  • Disposable Glove Material Nitrile
  • Disposable Glove Grade Exam, Medical
  • Glove Size Small
  • Sterile/Non-Sterile Non-Sterile
  • Lining Unlined

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list