Skip Content
GLOVES,MEDICAL,BLUE,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,MEDICAL,BLUE,M

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFN292
  • Mfr. Model # N29-2 M
  • UNSPSC # 53102500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Blue
  • Item Gloves
  • Application General Purpose
  • Special Features Non-Sterile, Ambidextrous, Textured Fingers, Beaded Cuff, For Single Use Only, Non-Latex
  • Resists Blood, Pathegens, Punctures, Durable and Puncture Resistant, Enhanced Tactile Sensitivity
  • Standards ASTM D6319, US QSR/FDA 510(K)
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Texture Location Fingers Only
  • Finger Thickness 3.50 mil
  • Palm Thickness 3.10 mil
  • Ambidextrous/Hand-Specific Ambidextrous
  • Aloe Inner Surface No
  • Cuff Thickness 2.80 mil
  • Cuff Beaded
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Material Nitrile
  • Glove Length 9-3/4"
  • Glove Size Medium
  • Lining Unlined
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list