GLOVES,MEDICAL,BLUE,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,MEDICAL,BLUE,3XL

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFSEC375-3XL
  • Mfr. Model # SEC-375-3XL
  • UNSPSC # 53102500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Technical Specs

  • Item Gloves
  • Colour Blue
  • Application General Purpose
  • Special Features Extended Cuff, AdvancedNitrile Formulation Offers Up To 3 TimesThe Puncture Resistance Of Latex OrVinyl Disposable Gloves. Combined WithThe Lowest Acceptable Pinhole Rates(Aql 0.65) These Gloves Help Set A NewStandard In Protection.
  • Resists Type 1 Allergies, Bloods, Bodily Fluids, Analytical Testing/ Products, Cleaning Solutioins, Phlebotomy, Fish Processing, Tatoo Ink, Washing Tools
  • Standards ASTM / EN
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Metal Detectable No
  • Glove Texture Location Fingers Only
  • Palm Thickness 5.50 mil
  • Finger Thickness 5.50 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Thickness 5.50 mil
  • Cuff Beaded
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Disposable Glove Grade Exam, Medical
  • Glove Size 3X-Large
  • Disposable Glove Material Nitrile
  • Glove Length 11-3/4"
  • Lining Unlined
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list