Skip Content
GLOVES,MEDICAL,BLACK,2XL,100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,MEDICAL,BLACK,2XL,100/BX

MICROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCFN645
  • Mfr. Model # N64-5 XXL
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 2395
  • Shipping Weight 1.68 lbs

Technical Specs

  • Application General Purpose
  • Colour Black
  • Item Gloves
  • Resists Bloods, Bodily Fluids, Analytical Testing/Products, Cleaning Solutioins, Phlebotomy, Fish Processing, Tatoo Ink, Washing Tools
  • Special Features Black, Nitrile, Non-Sterile, Ambidextrous, Textured Fingers, Beaded Cuff, For Single Use Only, Non-Latex
  • Standards ASTM D6319, US QSR/FDA 510(K)
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Glove Texture Location Fingers Only
  • Latex Content Latex Free
  • Palm Thickness 3.50 mil
  • Cuff Thickness 2.80 mil
  • Finger Thickness 5.10 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Cuff Beaded
  • Disposable Glove Palm Thickness Range 3.00 - 3.99 mil
  • Glove Length 9-3/4"
  • Disposable Glove Grade Exam, Medical
  • Glove Size 2X-Large
  • Disposable Glove Material Nitrile
  • Lining Unlined
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list