GLOVES MECHANIX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLOVES MECHANIX

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWH15-05-010
  • Mfr. Model # H15-05-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application General Tasks, Yard Work, Automotive, MRO
  • Colour Black
  • Size L
  • Item Mechanics Gloves
  • Closure Type Hook-and-Loop
  • Lining Tricot
  • Back Material TrekDry(R), Padded Spandex
  • Sub-Category General Utility
  • Knuckle Padding Material Padded Spandex
  • Finger Style Full
  • Palm Construction Clarino Dura-Fit Synthetic Leather
  • Palm Material Clarino Dura-Fit Synthetic Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list