Skip Content
Discontinued with Replacement
GLOVES MECHANIX UTILITY BLK SML/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLOVES MECHANIX UTILITY BLK SML/8

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWH15-05-008
  • Mfr. Model # H15-05-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
PRO GLOVES S TPR CLOSURE SINGLE LAYER PR

Price: NA

Technical Specs

  • Application General Tasks, Yard Work, Automotive, MRO
  • Item Mechanics Gloves
  • Colour Black
  • Size S
  • Lining Tricot
  • Palm Material Clarino Dura-Fit Synthetic Leather
  • Closure Type Hook-and-Loop
  • Knuckle Padding Material Padded Spandex
  • Back Material TrekDry(R), Padded Spandex
  • Palm Construction Clarino Dura-Fit Synthetic Leather
  • Sub-Category General Utility
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list