Skip Content
GLOVES MECHANIX PINK CAMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES MECHANIX PINK CAMO

ORIGINAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG72-520
  • Mfr. Model # MG72-520
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Improved pattern specifically cut for the shape of woman's hand. Two-way stretch knit spandex back of the hand provides comfort and ventilation. Durable synthetic leather palm provides ultimate dexterity. TPR wrist closure for secure fit. Machine washable. Size Medium.

Technical Specs

  • Colour Pink Camo
  • Application Automotive, Construction, Military and Law Enforcement, Industrial Safety
  • Item Women's Mechanics Gloves
  • Size M
  • Lining Foam Padding
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Back Material Spandex
  • Stitching Material Nylon
  • Palm Construction Synthetic Leather
  • Sub-Category General Utility
  • Finger Style Full

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list