GLOVES,ORIGINAL,BLUE,SM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,ORIGINAL,BLUE,SM

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG03-008
  • Mfr. Model # MG-03-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Original Mechanix Wear(R) gloves, size small, blue color.

Technical Specs

  • Application General Work
  • Colour Blue/White
  • Size S
  • Item Mechanics Gloves
  • Palm Material Synthetic Leather
  • Closure Type Hook-and-Loop
  • Back Material Spandex
  • Lining Foam Padding
  • Thumb Style Wing
  • Palm Construction Spandex
  • Stitching Material Nylon
  • Finger Style Full
  • Sub-Category General Utility
  • Cuff TPR Closure

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list