Skip Content
GLOVES MECHANIX ORIGINAL BLUE LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES MECHANIX ORIGINAL BLUE LARGE

ORIGINAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG03-010
  • Mfr. Model # MG03-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Original Mechanix Wear(R) gloves, size large, blue color

Technical Specs

  • Size L
  • Application General Work
  • Item Mechanics Gloves
  • Colour Blue/White
  • Lining Foam Padding
  • Closure Type Hook-and-Loop
  • Back Material Spandex
  • Palm Material Synthetic Leather
  • Thumb Style Wing
  • Palm Construction Spandex
  • Stitching Material Nylon
  • Sub-Category General Utility
  • Finger Style Full
  • Cuff TPR Closure

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list