Skip Content
GLOVES MECHANIX ORIGINAL BLUE 2X-LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES MECHANIX ORIGINAL BLUE 2X-LG

ORIGINAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG03-012
  • Mfr. Model # MG03-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Original Mechanix Wear(R) gloves, size 2x-large, blue color.

Technical Specs

  • Application General Work
  • Item Mechanics Gloves
  • Colour Blue/White
  • Closure Type Hook-and-Loop
  • Size 2XL
  • Lining Foam Padding
  • Palm Material Synthetic Leather
  • Back Material Spandex
  • Thumb Style Wing
  • Palm Construction Spandex
  • Finger Style Full
  • Sub-Category General Utility
  • Stitching Material Nylon
  • Cuff TPR Closure

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list