Skip Content
GLOVES MECHANIX ORIGINAL BLK 2X-LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES MECHANIX ORIGINAL BLK 2X-LG

ORIGINAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG05-012
  • Mfr. Model # MG05-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Original Mechanix Wear(R) gloves, size xx-large, black color.

Technical Specs

  • Item Mechanics Gloves
  • Closure Type Hook-and-Loop
  • Application General Work
  • Size 2XL
  • Colour Black/White
  • Lining Foam Padding
  • Back Material Spandex
  • Palm Material Synthetic Leather
  • Stitching Material Nylon
  • Palm Construction Spandex
  • Thumb Style Wing
  • Finger Style Full
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list