GLOVES,ORIGINAL,ORANGE,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,ORIGINAL,ORANGE,XXL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG09-012
  • Mfr. Model # MG-09-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Original Mechanix Wear(R) gloves, size 2x-large, orange color.

Technical Specs

  • Size 2X-Large
  • Colour Orange
  • Application General Work
  • Item Mechanics Gloves
  • Closure Type Hook-and-Loop
  • Lining Foam Padding
  • Palm Material Synthetic Leather
  • Back Material Spandex
  • Thumb Style Wing
  • Stitching Material Nylon
  • Palm Construction Spandex
  • Finger Style Full
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list