Skip Content
GLOVES MECHANIX MPACT II BLACK SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVES MECHANIX MPACT II BLACK SML

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMP205-008
  • Mfr. Model # MP205-008
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Knuckle Padding Material EVA Foam
  • Colour Black
  • Size S
  • Features Flexible Knuckle , Secure Fit, Rubberized Grip Panels Provide Excellent Gripping Power, Anatomically Designed Reinforcement Panels
  • Item Anti-Vibration Gloves
  • Cuff Shirred
  • Closure Type Hook-and-Loop
  • Back Material EVA Foam
  • Palm Material Spandex
  • Palm Construction EVA Foam Padding
  • Finger Style Full

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List