GLOVES,M-PACT 2,BLACK,MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVES,M-PACT 2,BLACK,MD

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMP205-009
  • Mfr. Model # MP2-05-009
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Mechanix Wear(R) M-Pact(R) 2 colour black, size medium.

Technical Specs

  • Item Anti-Vibration Gloves
  • Colour Black
  • Cuff Shirred
  • Closure Type Hook & Loop
  • Palm Construction EVA Foam Padding
  • Palm Material Spandex
  • Finger Style Full
  • Knuckle Padding Material EVA Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list