Skip Content
GLOVES MECHANIX CAMOFLAGE XXL/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES MECHANIX CAMOFLAGE XXL/12

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG71-012
  • Mfr. Model # MG71-012
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Camo/Coyote
  • Size 2XL
  • Item Mechanics Gloves
  • Application General Work
  • Cuff Elastic
  • Closure Type Hook-and-Loop
  • Palm Material Synthetic Leather
  • Lining Foam Padding
  • Back Material Spandex
  • Thumb Style Wing
  • Palm Construction Spandex
  • Stitching Material Nylon
  • Sub-Category General Utility
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list