GLOVES MECHANIX CAMOFLAGE SM/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES MECHANIX CAMOFLAGE SM/8

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG71-008
  • Mfr. Model # MG71-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Colour Camo/Coyote
  • Application General Work
  • Item Mechanics Gloves
  • Size S
  • Cuff Elastic
  • Lining Foam Padding
  • Closure Type Hook-and-Loop
  • Back Material Spandex
  • Palm Material Synthetic Leather
  • Thumb Style Wing
  • Palm Construction Spandex
  • Stitching Material Nylon
  • Finger Style Full
  • Sub-Category General Utility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list