GLOVES MECHANICS SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVES MECHANICS SMALL

VALEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VLCV140SM
  • Mfr. Model # V140SM
  • UNSPSC # 53102504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

V140 Double Palm Mechanic's Glove. The mechanic's glove features a stretch-knit padded back to help protect against cuts and avrasion. Heat-resistant double layered synthetic leather palm for extra protection. Flexible padded knuckles and synthetic leather fingertips. Size: Small.

Technical Specs

  • Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list